Beli hand ratchet cable cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Ratchet Cable CutterDeskripsi:It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Blade Part Strength: HRC 51 to 55
- Material: SKD61
- Overall Length (mm): 250
- Weight (kg): 0.7
- Cutting Capacity (mm²): 240
- KRISBOW Tang Pemotong Kabel RatchetDeskripsi:RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIPatribut:
- Type: Manual tool
- Dimensions (cm): 35x14x3
- Size (mm²): 240
- OPT Ratcheting Cable CutterDeskripsi:- Desain pisau berbentuk bulat, - Digunakan untuk memotong berbagai jenis kabel (Al dan Cu), - Ringan, handle terbuat dari fiberglass, dan permukaan handle dilengkapi dengan isulator.
- KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Deskripsi:- For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardenedatribut:
- Handles: insulated with multi-component grips, VDE-tested
- Pliers: black lacquered
- REACH Compliant: no
- RohS Compliant: no
- VDE Tested: yes
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- KNIPEX Cable Cutter (Ratchet Principle)Deskripsi:- Sturdy. Easy to use. Stable.- Innovative ratchet-drive.- For cable up to Ø 60 mm- Fixed handle with support area for putting down the pliers when cutting- Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas- Cutting through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation- Hardened, precision-ground cutting edges cut smoothly and neatly without crushing- For cutting copper and aluminium single conductors as well as multiple stranded cables- Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- High-grade special tool steel, forged, oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 600
- Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm): Ø 60
- Dimensions (mm): 320x188x39
- Handles: insulated with multi-component grips, VDE-tested
- Head: polished
- MCM: 1200
- Pliers: black atramentized
- REACH Compliant: no
- RohS Compliant: no
- Standard: DIN EN 60900 IEC 60900
- VDE Tested: yes
- Kennedy Insulated Ratcheting Cable CutterDeskripsi:For copper and aluminium cables up to 32mm diameter. Lightweight steel handles with insulated vinyl hand grips. Fixed and moving blade made from high grade alloy steel. Combines lightweight and ratcheted mechanical advantage in its circular cutting motion. Quality tested EN 60900:2012 and insulated to 1000V AC.atribut:
- Overall Length: 250mm
- Weight Each: 678g
- Capacity: 32mm
- Part Number: KEN5345000K
- Size: 250mm
- FATOOLS Hydraulic Cable Cutteratribut:
- Size (mm): 40
- KNIPEX Cable Cutter (Ratchet Type)Deskripsi:-You can easily cut with one hand operation due to the 2-stage gear drive and the ratchet mechanism.-You can work with a little force due to very high leverage.atribut:
- Input Drive: 9.5mm
- Socket Contents: B3L-08MGA, 10MGA, 12MGA, 13MGA, 14MGA
- Set Contents (piece): 5
- OPT Cable CutterDeskripsi:Cable Cutter: - Digunakan untuk memotong berbagai jenis kabel (Al dan Cu), - Ringan, handle terbuat dari fiberglass .
Daftar Harga hand ratchet cable cutter Terbaru October 2026
| monotaro Ratchet Cable Cutter | Rp1.599.900 |
| OPT Ratchet Cable Cutter | Rp1.599.900 |
| Wipro Cable Cutter (Gunting Kabel) | Rp86.900 |
| FUJIYA Cable Cutter Ratchet Type | Rp4.599.900 |
| MAXPOWER Cable Cutter | Rp169.900 |
| KRISBOW Tang Pemotong Kabel Ratchet | Rp769.900 |
| OPT Ratcheting Cable Cutter | Rp1.499.900 |
| Tsunoda Cable Cutter | Rp1.599.900 |
| KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel) | Rp8.199.900 |
| KNIPEX Cable Cutter (Ratchet Type) (Tang Potong Kabel) | Rp8.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102945360-1.jpg)





/56P105869186-1.jpg)
%20(Tang%20Potong%20Kabel)/n0P105527828-1.jpg)
/4kP107751164-1.jpg)

/5lP105869201-1.jpg)



/P102738724-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)